Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
7/32in Premium H.S.S. Jobber Length Drill, 10PK
Mfr # 128011PK
Zoro # G710709542
product price: $52.75
/pk 10, $5.28/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Size 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128011PK
- Zoro # G710709542
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | 7/32 in |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Description
Drill Bit Size Inch: 7/32in Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, 1,400 ft-lb, 5.0Ah (DCF900H1)
- KO-KEN Socket 57mm 6 Point 100mm 3/4 Sq. Drive (6300M-57)
- DRILL AMERICA 1-1/4"-12 3" OD HSS Round Adjustable Die (DWTH3-11412)
- MILWAUKEE TOOL MX Handheld Core Drill Kit, Rotary Hammer (MXF301-2CP, 2912-22)
- DRILL AMERICA #49 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (D/AN49)
- DRILL AMERICA #67 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN67)
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN19/64)
- DRILL AMERICA 9/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9/32)
- STM 15 BlackGold 135Deg HSS Jobber Drill (105450)
- DISCO High Speed Spot Weld Drill Bit 6mm Size For 1/4"Spot Welds PK3 (10880PK)
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP21)
- Sowa High Performance Drills High Speed Jobber Drill Bits