Shop All Jobber Length Drill Bits
Sowa High Performance Drills
732 Premium HSS Jobber Length Drill, 10PK
Mfr # 128011
Zoro # G610400808
Sold in multiples of 2 for $106.98
$106.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Drills
- MFR # 128011
- Zoro # G610400808
- UPC # 752273500779
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 732 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mic Head, .25", Clamp (148-356)
- CLEVELAND Combined Drill/Countersink, #00 Sz, Plain (C46261)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #10 (16W797)
- STAHLWILLE TOOLS Ring insert tool Size 36 mm Size of mount 14x18 mm (58224036)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/64" (HDR-9/64)
- IRWIN Bit Drill #5Wire Ga Cd (81105)
- NACHI Jobber Length HSS TiN Coated Drill - 1/4in (1226549)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 9/32 (C71018)
- DRILL AMERICA 5/64" HSS Left Hand Jobber Length Drill Bit (DWDLH5/64)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.25mm (47365)
- MILWAUKEE TOOL 1/8" Titanium SHOCKWAVE (48-89-4605)
- Sowa High Performance Drills Jobber Length Drill Bits