Shop All Stub Drills
Sowa High Performance Drills
716 Stub Length Premium HSS Drill, 5PK
Mfr # 128334
Zoro # G110401480
product price: $74.45
/pk 5, $14.89/ea
$74.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128334
- Zoro # G110401480
- UPC # 752273513892
- Country of Origin United States
- Category Stub Drills
Description
Drill Bit Size Inch 716 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6156)
- THRIFCO PLUMBING Drain Cleaning Bladder, Fits 1 Inch to 2 Inch Drain Pipes, Un (5006010)
- KEO 5/8 x 82 deg Six Flute Carbide Countersink (55796)
- URREA 3/8" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 7-3/4" L, Chrome Finish (5252A)
- SOWA HIGH PERFORMANCE DRILLS 2 Stub Length Premium HSS Drill, 10PK (128341)
- SOWA HIGH PERFORMANCE DRILLS 30 Stub Length Premium HSS Drill, 10PK (128369)
- SOWA HIGH PERFORMANCE DRILLS #19 Stub Length Premium H.S.S. Drill, 10PK (128358PK)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 17/64 (78601)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- DRILL AMERICA 9/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/32)
- Sowa High Performance Drills Stub Drills