Shop All Jobber Length Drill Bits
Sowa High Performance Drills
716 Premium HSS Jobber Length Drill, 5PK
Mfr # 128025
Zoro # G310401433
product price: $88.95
/pk 5, $17.79/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128025
- Zoro # G310401433
- UPC # 752273502063
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 716 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Sledge Handle, 32", Fire Finish, Contractor (64542)
- CLE-LINE 115PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Oxide HSS 1/16-1/2, A-Z, #1-#60 (C21127)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.080in (111208000)
- MARTIN TOOLS Curved Cross Chisel Hammer (153FGB)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 29/64in (1005406)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #8 (44478)
- DRILLCO 7/32, JOBBER LENGTH DRILL - 100SE (100SE114)
- EAZYPOWER Jobber Length Drill Bit, 9/64", M2 HSS (86755/B)
- WALTER Walter Titex - Jobber drill (A1211-8.05)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 23/64 (C18449)
- KODIAK CUTTING TOOLS #36 Carbide Jobber Length Drill (5439929)
- Sowa High Performance Drills Jobber Length Drill Bits