Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
#60 Premium H.S.S. Jobber Length Drill, 10PK
Mfr # 128189PK
Zoro # G510710120
product price: $35.15
/pk 10, $3.51/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128189PK
- Zoro # G510710120
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | #60 |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Description
Drill Bit Size Wire: #60 Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1", Cobalt S&D Drill (1000C164)
- BIG HORN 1/32 Inch - 5/8 Inch Sheet Metal Bore Gauge (19211)
- WALTER Dies, unit: metric, Thread: MF 12x1.25, 61000-M12X1.25 (61000-M12X1.25)
- RIDGID Manual Receding Threader, Model 65R-TC (65R-TC)
- VIKING 0" to 1/4" Type 727 T-Handle Tap Wrench (50307)
- NACHI Letter HSS Drill Set - S26 - A To Z (3599129)
- DRILL AMERICA 35/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN35/64)
- DRILL AMERICA 15/64" HSS Polished Jobber Length Drill Bit (DWDP15/64)
- DRILL AMERICA #11 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11)
- GARANT Jobber Drill Set HSS-E with Stepped Tip No. 114008, 1-10 mm (114018 1-10)
- DRILL AMERICA 7/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN7/32)
- Sowa High Performance Drills High Speed Jobber Drill Bits