Shop All Jobber Length Drill Bits
Sowa High Performance Drills
60 Premium HSS Jobber Length Drill, 10PK
Mfr # 128189
Zoro # G310400931
product price: $34.89
/pk 10, $3.49/ea
Sold in multiples of 3 for $104.67
$104.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128189
- Zoro # G310400931
- UPC # 752273506207
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 60 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J7450H)
- WALTER Walter - Clamping screws general (5039246)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- RELTON Single Cutter Hammer Bit 1" X 16" SDS-max (MX-16-22)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/32 (53911)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #9 (44079)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.80mm (47317)
- CENTURY DRILL & TOOL 3/16" Black Oxide Jobber Length Drill Bit (24212)
- SUPER TOOL 7/16" Carbide 135 Deg. Jobber Length Drill Bit (50634)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-U (44391)
- Sowa High Performance Drills Drill Bits