Shop All Jobber Length Drill Bits
Sowa High Performance Drills
59 Premium HSS Jobber Length Drill, 10PK
Mfr # 128188
Zoro # G310400733
product price: $34.89
/pk 10, $3.49/ea
Sold in multiples of 3 for $104.67
$104.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128188
- Zoro # G310400733
- UPC # 752273519948
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 59 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT 5/8"" (FB-004)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-149)
- PALADIN TOOLS Die 22-10 Awg Insulated-Term. Blister (PA2035)
- PELICAN Yellow Protective Case, 24.7"L x 19.7"W x 11.7"D (IM2720)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3/32 (47632)
- BOSCH JOBBER DRILL 1415 15/64 CARDED (VA10215)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #64 (44334)
- ZORO SELECT 11/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001719)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/2 (C72032)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #43 (45713)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 3/16 (44912)
- Sowa High Performance Drills Jobber Length Drill Bits