Shop All Jobber Length Drill Bits
Sowa High Performance Drills
58 Premium HSS Jobber Length Drill, 10PK
Mfr # 128187
Zoro # G410400770
product price: $34.89
/pk 10, $3.49/ea
Sold in multiples of 3 for $104.67
$104.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128187
- Zoro # G410400770
- UPC # 752273509390
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 58 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 6" Low Profile Drill Press Vise (11746)
- HHIP Universal Indicator Arm With Fine Adjustment (4401-0115)
- PROTO 11 Blade Bent Feeler Gauge Set (J000M)
- AVEN Precision Probe, Needle Sharp Point, 6in.L (20034)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 43/64 (50085)
- SUPER TOOL 5/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50368)
- DRILL AMERICA #35 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO35)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5/64 (46605)
- DRILL AMERICA #36 HSS Polished Jobber Length Drill Bit (D/AP36)
- IRWIN DRILL BIT 1/8""STRGHT 2PK (67508)
- DRILL AMERICA #52 Cobalt Jobber Length Drill Bit (DWDCO52)
- Sowa High Performance Drills Jobber Length Drill Bits