Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
5/32in Premium H.S.S. Jobber Length Drill, 10PK
Mfr # 128007PK
Zoro # G010709877
product price: $34.49
/pk 10, $3.45/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128007PK
- Zoro # G010709877
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Description
Drill Bit Size Inch: 5/32in Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1" Piece Maker Knock-Out Punch (1528)
- MORSE 10Ft 3/4 W .035 10-14 Tpi Band Saw Bl, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick (3954131200)
- VEGA Impactech Qr Mag Bit Holder x 3 (P175MH1QD2)
- CS UNITEC Non Sparking Wrench, Combination, 9/16in, Beryllium Copper (EX206-040UB)
- DRILL AMERICA G HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDG)
- STM 1532 18 OAL Extra Length HSS Drill (117047)
- DIABLO SPEEDemon 6 in. L High Speed Steel Spade Bit Set 12 pc (DSP2950-S12)
- VIKING 1/8" Type 260 118° HSS Screw Machine Drill, PK12 (23910)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.04 (300 58)
- DRILL AMERICA #8 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-5/8" (D/AN8)
- DRILL AMERICA 9.10mm HSS Jobber Length Drill Bit (DWDMM9.10)
- Sowa High Performance Drills High Speed Jobber Drill Bits