Shop All Stub Drills
Sowa High Performance Drills
532 Stub Length Premium HSS Drill, 10PK
Mfr # 128316
Zoro # G310400788
product price: $39.89
/pk 10, $3.99/ea
Sold in multiples of 3 for $119.67
$119.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128316
- Zoro # G310400788
- UPC # 752273510181
- Country of Origin United States
- Category Stub Drills
Description
Drill Bit Size Inch 532 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97909)
- METABO JIGSAW BLADE -BiM 2 1/4" 24 tpi Sheet-steel, , 3/64"-1/8" in., non-ferrous metals (623971000)
- MILWAUKEE TOOL M18 FUEL 7-1/4” Dual Bevel Sliding Compound Miter Saw (2733-20)
- SUPERCUT 156-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (206296)
- SOWA HIGH PERFORMANCE DRILLS 30 Stub Length Premium HSS Drill, 10PK (128369)
- SOWA HIGH PERFORMANCE DRILLS #19 Stub Length Premium H.S.S. Drill, 10PK (128358PK)
- SOWA HIGH PERFORMANCE DRILLS 2 Stub Length Premium HSS Drill, 10PK (128341)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 3/16 (78596)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- Sowa High Performance Drills Stub Drills