Shop All Jobber Length Drill Bits
Sowa High Performance Drills
53 Premium HSS Jobber Length Drill, 10PK
Mfr # 128182
Zoro # G110400957
product price: $34.89
/pk 10, $3.49/ea
Sold in multiples of 3 for $104.67
$104.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128182
- Zoro # G110400957
- UPC # 752273511010
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 53 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 7mm (10 Pk) (49-66-0707)
- H & H INDUSTRIAL PRODUCTS Replacement Case For A 8" Caliper (4100-0031CV)
- DRILL AMERICA 1"-5 Acme Tap (DWT1-5ACME)
- MITUTOYO CENTER FINDER (985-144)
- WALTER SURFACE TECHNOLOGIES 13/64" 118 Deg. Jobber Length Drill Bit (01A013)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #46 (C22661)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5.00mm (C18940)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/8in (1060715)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-I (C22726)
- CENTURY DRILL & TOOL 31/64" Cobalt 135 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand (26231)
- CLE-LINE 4.00mm Cobalt 135 Deg. Jobber Length Drill Bit (C18930)
- Sowa High Performance Drills Drill Bits