Shop All Stub Drills
Sowa High Performance Drills
52 Stub Length Premium HSS Drill, 10PK
Mfr # 128391
Zoro # G010400767
Sold in multiples of 3 for $103.47
$103.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Drills
- MFR # 128391
- Zoro # G010400767
- UPC # 644380100310
- Country of Origin United States
- Category Stub Drills
Description
Drill Bit Size Wire 52 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-Off Utility Knife Snap-Off, 7 in L (H-1)
- DRILLCO 15/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A160)
- WESTWARD Seal Hook (1MZP6-25)
- DEWALT Adjustable Wrench, 12", Steel (DWHT80269)
- SOWA HIGH PERFORMANCE DRILLS 30 Stub Length Premium HSS Drill, 10PK (128369)
- SOWA HIGH PERFORMANCE DRILLS #19 Stub Length Premium H.S.S. Drill, 10PK (128358PK)
- SOWA HIGH PERFORMANCE DRILLS 2 Stub Length Premium HSS Drill, 10PK (128341)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- MELIN TOOL CO Carbide Stub Drill Ltr, N, 1-7/8", 135 deg., Number of Flutes: 2 (IDR-N)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- Sowa High Performance Drills Stub Drills