Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
5/16in Premium H.S.S. Jobber Length Drill, 10PK
Mfr # 128017PK
Zoro # G110710223
product price: $92.69
/pk 10, $9.27/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128017PK
- Zoro # G110710223
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Description
Drill Bit Size Inch: 5/16in Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS RIVET ROUND 1/4" SET (AJA1605)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-7mmx.5mm (57729)
- MAYHEW PRO Demolition Bars, Decking Bar, 44 In. L (41104)
- NOGA Magnetic Base, 5" L, 0.440" Rod dia., Steel (NF1024)
- DRILL AMERICA 1/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/8)
- DRILL AMERICA 3/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3/8)
- DRILL AMERICA 11/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11/64)
- DRILL AMERICA 9.25mm HSS Jobber Length Drill Bit (DWDMM9.25)
- DRILL AMERICA 15/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN15/32)
- DRILL AMERICA #74 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1" (D/AN74)
- DRILL AMERICA #28 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (DWDSP28)
- Sowa High Performance Drills Drill Bits