Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
#51 Premium H.S.S. Jobber Length Drill, 10PK
Mfr # 128180PK
Zoro # G610709598
product price: $34.45
/pk 10, $3.45/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128180PK
- Zoro # G610709598
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | #51 |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Description
Drill Bit Size Wire: #51 Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-ACR2X-5PK)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/16 (C18630)
- MAYHEW SCREW EXTRACTOR D 3/16" S 3/8" 6962 (MY36962)
- HYDE Putty Knife, Stiff, 1-1/2", SS (01140)
- DRILL AMERICA #7 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN7)
- DRILL AMERICA W HSS Polished Jobber Length Drill Bit (D/APW)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182017)
- DRILL AMERICA U HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDU)
- RDX 33/64 OXIDE FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300 33/64)
- STM 14364 MT5 Taper Shank HSS Drill (114103)
- VIKING #63 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (02060)
- Sowa High Performance Drills Drill Bits