Shop All Jobber Length Drill Bits
Sowa High Performance Drills
51 Premium HSS Jobber Length Drill, 10PK
Mfr # 128180
Zoro # G610401034
product price: $34.89
/pk 10, $3.49/ea
Sold in multiples of 3 for $104.67
$104.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128180
- Zoro # G610401034
- UPC # 752273508072
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 51 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/16" (37mm) (DCH0176-G)
- WERA Plain L Key, 3/32 in Tip Size, 4 7/16 in Long, 4 7/16 in Short (5022631051)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MS)
- VERMONT GAGE Taperlock Thread Plug Gage, #0-80 Size (301101010)
- WESTWARD #35 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK8)
- DRILL AMERICA 5/16" Tin Coated Jobber Length Drill Bit (DWDTN5/16)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 43/64 (50085)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-I (45779)
- ZORO SELECT 5/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-100781B)
- CENTURY DRILL & TOOL Charger Drill Bit, 11/32 in. (25422)
- Sowa High Performance Drills Jobber Length Drill Bits