Shop All Jobber Length Drill Bits
Sowa High Performance Drills
50 Premium HSS Jobber Length Drill, 10PK
Mfr # 128179
Zoro # G010401283
product price: $32.89
/pk 10, $3.29/ea
Sold in multiples of 3 for $98.67
$98.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128179
- Zoro # G010401283
- UPC # 752273512062
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 50 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Utility, 5" (18436)
- URREA Adjustable Wrench Chrome-plated set of 3 pieces (795)
- BOSCH Oscillating Tool Blade, PK10 (OSL134C-10)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP06)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 19/64 (45619)
- WESTWARD 3-1/4" Carbide 118 Deg. Jobber Length Drill Bit (5VPA5)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 15/64 (47601)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #48 (C22658)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #19 (44089)
- BOSCH Jobber Length Drill Bit 12pk. (TI4135)
- Sowa High Performance Drills Drill Bits