Shop All Jobber Length Drill Bits
Sowa High Performance Drills
5 Premium HSS Jobber Length Drill, 10PK
Mfr # 128134
Zoro # G410401180
product price: $56.89
/pk 10, $5.69/ea
Sold in multiples of 2 for $113.78
$113.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128134
- Zoro # G410401180
- UPC # 752273508195
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 5 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1562" (5/32), Number of Flutes: 4 (35010)
- TEKTON 3/8 Inch Drive x T15 Long Torx Bit Socket (SHB14415)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 90° .047 Fixed Tip (B137)
- MITUTOYO Point Micrometer, Digital, 0 to 1", 30 Deg (342-361-30)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/8 (40466)
- WESTWARD #54 1-7/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN9)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 9/16 (C71036)
- NACHI Jobber Length HSS Drill W/ Black Oxide - X (0554060)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/8 (49708)
- CENTURY DRILL & TOOL Cobalt Drill Bit 5/16" Overall Length 4-1/2" (26420)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 7/32 (C13111)
- Sowa High Performance Drills Jobber Length Drill Bits