Shop All Jobber Length Drill Bits
Sowa High Performance Drills
46 Premium HSS Jobber Length Drill, 10PK
Mfr # 128175
Zoro # G910401383
product price: $32.89
/pk 10, $3.29/ea
Sold in multiples of 3 for $98.67
$98.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128175
- Zoro # G910401383
- UPC # 752273508607
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 46 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4135)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-001190)
- MILWAUKEE TOOL Shockwave 2" Impact Torx T30 Power Bits (2PK) (48-32-4914)
- INGERSOLL-RAND Vane Pack, 1/2", pk 7 (2235-42-7)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-Q (C18044)
- CJT KOOLCARB 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit, Point Type: 4 Facet (12400625)
- WESTWARD 3/32" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J52)
- EAZYPOWER 10.50mm HSS 135 Deg. Jobber Length Drill Bit (82297)
- HHIP 1/2" AL-8 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1008)
- DORMER 1/16" Cobalt 130 Deg. Jobber Length Drill Bit (A9011/16)
- NACHI Jobber Length HSS TiN Coated Drill - #30in (1001532)
- Sowa High Performance Drills Drill Bits