Shop All Jobber Length Drill Bits
Sowa High Performance Drills
39 Premium HSS Jobber Length Drill, 10PK
Mfr # 128168
Zoro # G810401421
Sold in multiples of 3 for $98.67
$98.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Drills
- MFR # 128168
- Zoro # G810401421
- UPC # 752273508553
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 39 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2" Self Feed Bit (DMS70-3033)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5012)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-7/8 (MHSTK46)
- IRWIN Insert Bit No2 Phillips 1 in Oal Bulk (1837330)
- DRILL AMERICA 29/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX29/64)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 3/8 (41624)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 7/16 (57228)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #21 (C71121)
- DRILL AMERICA 11/32" Tin Coated Jobber Length Drill Bit (DWDTN11/32)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 1/4-E (47716)
- Sowa High Performance Drills Drill Bits