Shop All Jobber Length Drill Bits
Sowa High Performance Drills
38 Premium HSS Jobber Length Drill, 5PK
Mfr # 128021
Zoro # G910400683
product price: $65.45
/pk 5, $13.09/ea
$65.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128021
- Zoro # G910400683
- UPC # 752273500618
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 38 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 7 Piece Metric T Handle Hex Key Allen Wrench Driver Set (TTHEX7S)
- NUMAX SC22US Pneumatic 22-Gauge 5/8" Upholstery Stapler (SC22US)
- WESTWARD Gooseneck Wrecking Bar, 36 In, 3/4 In Dia (3FE89)
- TEKTON 1/2 Inch Drive 3/4 x 13/16 Inch Thin Wall Impact Flip Socket (SIF20708)
- WESTWARD 7/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD0)
- SUPER TOOL 1/4" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 1/2" (9600632)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 7/64 (C22998)
- DRILL AMERICA 11/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX11/64)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #41 (C18094)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP02)
- MILWAUKEE TOOL 13/64" Titanium SHOCKWAVE (48-89-4610)
- Sowa High Performance Drills Jobber Length Drill Bits