Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
#37 Premium H.S.S. Jobber Length Drill, 10PK
Mfr # 128166PK
Zoro # G510709902
product price: $32.45
/pk 10, $3.25/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Size #37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128166PK
- Zoro # G510709902
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | #37 |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Description
Drill Bit Size Wire: #37 Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 3/4 X 1 Icecut Annular Core Cutters Weldon Shank (05B012)
- GREY PNEUMATIC SKT SET 1/2" DR 13PC STD IM (GP1312)
- BON TOOL Bon 11-846 Brick Grid, 17" X 17", 10/Pkg (11-846)
- ALL-SOURCE 32 Oz. Rubber Mallet with Hardwood Handle (307610)
- DRILL AMERICA #19 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP19)
- DRILL AMERICA #17 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16 (DWDSP17)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.089 (300 42)
- STM Letter U Taper Length HSS Drill (115205)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Point Type: Conventional Point (D/AN30)
- DRILL AMERICA #12 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-1/2" (DWDN12)
- DRILL AMERICA #9 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN9)
- Sowa High Performance Drills High Speed Jobber Drill Bits