Shop All Jobber Length Drill Bits
Sowa High Performance Drills
37 Premium HSS Jobber Length Drill, 10PK
Mfr # 128166
Zoro # G710401378
product price: $32.89
/pk 10, $3.29/ea
Sold in multiples of 3 for $98.67
$98.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128166
- Zoro # G710401378
- UPC # 752273509826
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 37 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JIGSAW BLADE 4""6T 3PK (1991409)
- POSI LOCK Center Bolt (11358)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84467)
- CENTURY DRILL & TOOL Phillips Screwdriving Bit #2 Power 2" S2 Steel 125Pc (60202)
- HHIP 5/16" AR-5 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0005)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/4 inch (R101/4)
- M.A. FORD Countersink, 6 Flute, 1/4" Shank (79037503)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 3.30 mm (2A3.3)
- CENTURY DRILL & TOOL 9/32 COBALT DRILL BULK 3PK (26018)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 19/64 (C23140)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D Jobber Drill N7 N7 (R18N7)
- Sowa High Performance Drills Drill Bits