Shop All Stub Drills
Sowa High Performance Drills
36 Stub Length Premium HSS Drill, 10PK
Mfr # 128375
Zoro # G510401394
product price: $33.75
/pk 10, $3.38/ea
Sold in multiples of 3 for $101.25
$101.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128375
- Zoro # G510401394
- UPC # 752273517401
- Country of Origin United States
- Category Stub Drills
Description
Drill Bit Size Wire 36 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru, Locking Tap, Steel (GN6C----4P7L-21)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D91)
- ZORO SELECT Rivet Clincher, 1/16 In (HT-350)
- PROTO Check Nut Wrench, 13 In. L, Alloy Steel (JKE54)
- SOWA HIGH PERFORMANCE DRILLS 30 Stub Length Premium HSS Drill, 10PK (128369)
- SOWA HIGH PERFORMANCE DRILLS #19 Stub Length Premium H.S.S. Drill, 10PK (128358PK)
- SOWA HIGH PERFORMANCE DRILLS 2 Stub Length Premium HSS Drill, 10PK (128341)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- DRILL AMERICA #50 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO50)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 2FL 118° 4 Facet Point Stub Drill (603-148)
- DRILL AMERICA 11/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST11/64)
- Sowa High Performance Drills Drill Bits