Shop All Jobber Length Drill Bits
Sowa High Performance Drills
36 Premium HSS Jobber Length Drill, 10PK
Mfr # 128165
Zoro # G510401493
Sold in multiples of 3 for $98.67
$98.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Drills
- MFR # 128165
- Zoro # G510401493
- UPC # 752273503022
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 36 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X1/4)
- WESTWARD 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (10E894)
- WESTWARD Long Drive Pin Punch, 5/16 In Tip, 8 In L (2AJE8)
- EAZYPOWER Security Hex Key Bit, 7/64" (79332/B)
- CHAMPION CUTTING TOOL #36 General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-36)
- WESTWARD #27 3" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRR5)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/64 (C10603)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 15/64 (C23732)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/8 (44424)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #51 (C22655)
- Sowa High Performance Drills Jobber Length Drill Bits