Shop All Jobber Length Drill Bits
Sowa High Performance Drills
34 Premium HSS Jobber Length Drill, 10PK
Mfr # 128163
Zoro # G410400732
product price: $32.89
/pk 10, $3.29/ea
Sold in multiples of 3 for $98.67
$98.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128163
- Zoro # G410400732
- UPC # 752273515742
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 34 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Glow Rod Set, 30-Foot (56430)
- HHIP 5" SUPEr-Lock Vise For NC/CNC Machines (3900-0171)
- MILWAUKEE TOOL 3 PC 1000V Insulated Screwdriver Set (48-22-2202)
- SPEEDAIRE Air Nibbler, 18 Gauge (21AC15)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 1/2 (C11629)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 11/64 (C03023)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-I (C70039)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 27/64 (49727)
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit (24214)
- SUPER TOOL #15 Carbide 135 Deg. Jobber Length Drill Bit (50577)
- PRECISION TWIST DRILL #28 HSS 118 Deg. Jobber Length Drill Bit (R18N28)
- Sowa High Performance Drills Drill Bits