Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
#32 Premium H.S.S. Jobber Length Drill, 10PK
Mfr # 128161PK
Zoro # G510709827
product price: $32.45
/pk 10, $3.25/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128161PK
- Zoro # G510709827
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | #32 |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Flute Type | Spiral |
Drill Bit Material | High Speed Steel |
Description
Drill Bit Size Wire: #32 Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Insert, Diamond, 3, CPMT, 2 (6781290)
- DEWALT Arbors, Hex, 1/2" - 20, Flat (DAH9938PBM)
- VULCAN Knife Utility Fixed (38061)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- DRILL AMERICA 5.50mm HSS Jobber Length Drill Bit (DWDMM5.50)
- DRILL AMERICA #30 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD30)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP139106)
- PRECISION TWIST DRILL HSS Bright 118° Jobber Drill Set Jobber ANSI Set R18P (x 60) (090101)
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP44)
- DRILL AMERICA #77 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN77)
- EXCEL BLADES #56 High Speed Drill Bits, Precision Drill Bits, Carded, 12pcs., 12pk (50056)
- Sowa High Performance Drills Drill Bits