Shop All Jobber Length Drill Bits
Sowa High Performance Drills
32 Premium HSS Jobber Length Drill, 10PK
Mfr # 128161
Zoro # G710400555
product price: $32.89
/pk 10, $3.29/ea
Sold in multiples of 3 for $98.67
$98.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128161
- Zoro # G710400555
- UPC # 752273507716
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 32 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YT33)
- ZORO SELECT Scraper, Triangular, Poly (F36820-0001)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-193-30CAL)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-6)
- BOSCH Impact Drill Bit, 1/4 in. (IMD1005)
- DRILL AMERICA 5/16" Carbide Tipped Jobber Length Drill Bit (D/ACT5/16)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #46 (46716)
- BOSCH Cobalt Jobber Length Drill Bit (CO2151)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 23/64 (44223)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #56 (44326)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #33 (C18086)
- Sowa High Performance Drills Drill Bits