Shop All Stub Drills
Sowa High Performance Drills
3164 Stub Length Premium HSS Drill, 5PK
Mfr # 128337
Zoro # G010401405
product price: $89.75
/pk 5, $17.95/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128337
- Zoro # G010401405
- UPC # 644380100068
- Country of Origin United States
- Category Stub Drills
Description
Drill Bit Size Inch 3164 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 25 to 50mm Range (T436.1XRL-9)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6341)
- MILWAUKEE TOOL 16 in. x 1-1/8 in. Hex Narrow Chisel (48-62-4006)
- MIDWEST TOOL & CUTLERY 12 Straight Tin Snip (MWT-127S)
- SOWA HIGH PERFORMANCE DRILLS 2 Stub Length Premium HSS Drill, 10PK (128341)
- SOWA HIGH PERFORMANCE DRILLS 30 Stub Length Premium HSS Drill, 10PK (128369)
- SOWA HIGH PERFORMANCE DRILLS #19 Stub Length Premium H.S.S. Drill, 10PK (128358PK)
- DRILL AMERICA #11 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- DRILL AMERICA 7/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/8)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- Sowa High Performance Drills Drill Bits