Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
27/64in Premium H.S.S. Jobber Length Drill, 5PK
Mfr # 128024PK
Zoro # G110710285
product price: $90.15
/pk 5, $18.03/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128024PK
- Zoro # G110710285
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | 27/64 in |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Description
Drill Bit Size Inch: 27/64in Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Slotted Screwdriver, 8" (KTI-16208)
- DRILL AMERICA m25 x 2 HSS Plug Tap and 23.00mm HSS 1/2in Shank Drill Bit Kit (POUMS25X2)
- IRWIN Long Reach Long Nose Pliers, 11" (1773584)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-1/8 12 PT IMP (MT1807A)
- DRILL AMERICA #19 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP19)
- DRILL AMERICA 1/4" HSS Split Point Jobber Length Drill Bit, Overall Length: 4" (D/ASP1/4)
- DRILL AMERICA 8.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.00)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/16)
- GYROS Premium Industrial HSS Black Oxide Drill Bit, Size # 1, 12PK (45-41001)
- DRILL AMERICA #7 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN7)
- DRILL AMERICA #8 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-5/8" (D/AN8)
- Sowa High Performance Drills Drill Bits