Shop All Jobber Length Drill Bits
Sowa High Performance Drills
2764 Premium HSS Jobber Length Drill, 5PK
Mfr # 128024
Zoro # G910400584
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Drills
- MFR # 128024
- Zoro # G910400584
- UPC # 752273502001
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 2764 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- FOWLER Fowler 53-762-102-0 Shore D Portable Durometer (53-762-102-0)
- WESTWARD Locking Welding Clamp, 9", 1-5/8" Cap. (2HMV2)
- ABANAKI Fan Colled Gear Motor, 110V (MGRX4973)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1/16 (44204)
- KODIAK CUTTING TOOLS 3/8 Carbide Jobber Length Drill (5439159)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1-1/8 in. (47372)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.20mm (48010)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/8 (11005)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #9 (1021544)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/32 (44406)
- Sowa High Performance Drills Drill Bits