Shop All Stub Drills
Sowa High Performance Drills
27 Stub Length Premium HSS Drill, 10PK
Mfr # 128366
Zoro # G410400657
product price: $26.49
/pk 10, $2.65/ea
Sold in multiples of 3 for $79.47
$79.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128366
- Zoro # G410400657
- UPC # 644380100167
- Country of Origin United States
- Category Stub Drills
Description
Drill Bit Size Wire 27 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/8" Drive 10-100 ft-lb Micro-Adjustable Torque Wrench (301497)
- TEKTON 1/4 Inch Star Bit Set with Rail, 9-Piece (T7-T30) (DZT93001)
- GERBER Multi-Tool, Steel, 6-5/8 in Open L (30-001892)
- GEARWRENCH 16 oz. Rubber Mallet with Hickory Handle (82259)
- SOWA HIGH PERFORMANCE DRILLS 30 Stub Length Premium HSS Drill, 10PK (128369)
- SOWA HIGH PERFORMANCE DRILLS #19 Stub Length Premium H.S.S. Drill, 10PK (128358PK)
- SOWA HIGH PERFORMANCE DRILLS 2 Stub Length Premium HSS Drill, 10PK (128341)
- DRILL AMERICA #36 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO36)
- DRILL AMERICA #49 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO49)
- MELIN TOOL CO Carbide Stub Drill 135Deg 9/64X15/16, Number of Flutes: 2 (IDR-9/64-ALTIN)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- Sowa High Performance Drills Drill Bits