Shop All Jobber Length Drill Bits
Sowa High Performance Drills
26 Premium HSS Jobber Length Drill, 10PK
Mfr # 128155
Zoro # G510400809
product price: $37.89
/pk 10, $3.79/ea
Sold in multiples of 3 for $113.67
$113.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128155
- Zoro # G510400809
- UPC # 752273508201
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 26 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 19.5mm, 8 Flute, HSS (13H751)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- GREY PNEUMATIC Deep Socket 1" Drive x 1-1/2", 4.25" Length, Chrome plated (4048DT)
- MILWAUKEE TOOL 29 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set (48-89-4672)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #41 (C18094)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #16 (C15933)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #35 (C23399)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #55 (C22650)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 12.00mm (C18996)
- ARTU Drill Bit, Steel, High Speed, 1/8" (01914)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #39 (44109)
- Sowa High Performance Drills Drill Bits