Shop All Stub Drills
Sowa High Performance Drills
2564 Stub Length Premium HSS Drill, 5PK
Mfr # 128331
Zoro # G910400560
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Drills
- MFR # 128331
- Zoro # G910400560
- UPC # 752273525529
- Country of Origin United States
- Category Stub Drills
Description
Drill Bit Size Inch 2564 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (92224D2B123685)
- DRILL AMERICA #4/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4/0)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 6" 7/11TPI 25pk (48-00-8701)
- KRAFT TOOL Mag Darby, Knob/Pro-Form Handle, 30x3-1/4" (CF032PF)
- SOWA HIGH PERFORMANCE DRILLS 2 Stub Length Premium HSS Drill, 10PK (128341)
- SOWA HIGH PERFORMANCE DRILLS #19 Stub Length Premium H.S.S. Drill, 10PK (128358PK)
- SOWA HIGH PERFORMANCE DRILLS 30 Stub Length Premium HSS Drill, 10PK (128369)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- CJT KOOLCARB Stub Bit, SC, #14, 1-1/8"-FL, TiN (29401820)
- M.A. FORD Twister Gp 3X Drill, 1/4 & E (20625000)
- M.A. FORD Twister Gp 3X Drill, 2.10Mm (22608270)
- Sowa High Performance Drills Drill Bits