Shop All Jobber Length Drill Bits
Sowa High Performance Drills
2364 Premium HSS Jobber Length Drill, 5PK
Mfr # 128020
Zoro # G110400575
product price: $63.25
/pk 5, $12.65/ea
$63.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128020
- Zoro # G110400575
- UPC # 752273503206
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 2364 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER PHILIPS MINI SCREWDRIVER PH00 X 75 MM 1000 V (75202)
- MILWAUKEE TOOL 3 in. Diamond Ultra Dry Core Bit (48-17-0130)
- KRAFT TOOL Cement Finish Trowel, BS, 12x4", Wood Hndl (CF730B)
- HHIP Push & Pull Clamp With 90 Degree Handle & 800 lbs Holding Capacity (3900-0391)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9/64 (44009)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 11/64", Bulk (63111)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 7/16 (43628)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 7/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46614)
- DRILL AMERICA 3/8" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO3/8)
- SUPER TOOL 10.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (301102)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 7/16 (57228)
- Sowa High Performance Drills Drill Bits