Shop All Jobber Length Drill Bits
Sowa High Performance Drills
23 Premium HSS Jobber Length Drill, 10PK
Mfr # 128152
Zoro # G710400906
product price: $37.99
/pk 10, $3.80/ea
Sold in multiples of 3 for $113.97
$113.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128152
- Zoro # G710400906
- UPC # 752273511218
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 23 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 9 in L, Steel (TBB-750)
- LENOX Replacement Blade for 3ZJG1 (12127R1B)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- DEWALT Carbon Fiber Hmr Tacker (DWHT75900)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #26 (C15921)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 21/32" (31046)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #59 (C22646)
- ARTU HSS Drill Bit, 9/32", PK5 (01935)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #54 (C15887)
- ARTU HSS Drill Bit, 7/32", PK5 (01927)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #30 (45700)
- Sowa High Performance Drills Jobber Length Drill Bits