Shop All Jobber Length Drill Bits
Sowa High Performance Drills
22 Premium HSS Jobber Length Drill, 10PK
Mfr # 128151
Zoro # G910400751
product price: $37.89
/pk 10, $3.79/ea
Sold in multiples of 3 for $113.67
$113.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128151
- Zoro # G910400751
- UPC # 752273526939
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 22 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Trigger Type Switch Replaces Makita 651232-8 (L17)
- GREY PNEUMATIC 1/2" Drive, Impact Set, SAE Socket (1311S)
- AIRCAT Non Vac Orbital Palm Sander, 6700-5-336 (6700-5-336)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-3/16" Standard Length, Impact Socket (D020370)
- HHIP 15/64 X 3-7/8 X 2-5/8" M35 5% Cobalt Jobber Drill (5002-4015)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-G (C18034)
- WESTWARD 93.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRY7)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/2 (44932)
- WESTWARD #12 86.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRD5)
- WESTWARD Aircraft Drill, 3/16x6 In, HSS, Blk Oxide (5TVJ2)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC 1/8 (C13105)
- Sowa High Performance Drills Jobber Length Drill Bits