Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
21/64in Premium H.S.S. Jobber Length Drill, 5PK
Mfr # 128018PK
Zoro # G810710141
product price: $51.39
/pk 5, $10.28/ea
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128018PK
- Zoro # G810710141
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | 21/64 in |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Flute Type | Spiral |
Drill Bit Material | High Speed Steel |
Description
Drill Bit Size Inch: 21/64in Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #1 (C18054)
- KAPRO 985 APOLLO Heavy-Duty 96" Professional Box Level (985-41X-96)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- WRIGHT TOOL Flex Handle 1/4" Drive Flex Handle Conto (2435)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP139106)
- DRILL AMERICA #12 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-1/2" (DWDN12)
- DRILL AMERICA #39 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP39)
- DRILL AMERICA #68 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN68)
- STM 134 x 0023 x 58 90T HSS Screw Slotting Saw (137088)
- VIKING 1/2"-13 Type 24-UB Straight Flute Plug Magnum Tap, PK3 (60911)
- DRILL AMERICA 15/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/32)
- Sowa High Performance Drills Drill Bits