Shop All Jobber Length Drill Bits
Sowa High Performance Drills
2164 Premium HSS Jobber Length Drill, 5PK
Mfr # 128018
Zoro # G810400776
product price: $51.95
/pk 5, $10.39/ea
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128018
- Zoro # G810400776
- UPC # 752273502797
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 2164 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/8" UNIVERSAL IM (GP3036U)
- MARSON Nosepiece, 3/16 In (96026)
- EAZYPOWER Ball Shaped Rotary File, 1/2 in., 1 pcs. (30078)
- GLOBAL INDUSTRIAL 11W Magnetic Nail Sweeper With Release (641790)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13/64 (C18439)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-D (45774)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-J (44180)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC #38 (45008)
- NACHI SG-ESR Jobber Length Drill - 8.3mm (0722456)
- ZORO SELECT 9/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12005625)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 13/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46613)
- Sowa High Performance Drills Drill Bits