Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
#20 Premium H.S.S. Jobber Length Drill, 10PK
Mfr # 128149PK
Zoro # G510710700
product price: $40.89
/pk 10, $4.09/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128149PK
- Zoro # G510710700
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | #20 |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Description
Drill Bit Size Wire: #20 Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Solid Carbide Square End Mill, 8 mm, TiAlN Coated (202725 8)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (8Xd) (DH453033F)
- PROTO 3/8" Drive Impact Socket Set, SAE, 15 pcs (J72106)
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Square Recess #2 Power Bits (10 Pk) (48-32-4215)
- DRILL AMERICA #56 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD56)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.228 (300A 1)
- DRILL AMERICA 2.35mm HSS Jobber Length Drill Bit (DWDMM2.35)
- THRIFCO PLUMBING 2 Inch Socket Saver Bit (5109093)
- DRILL AMERICA 7/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP7/16)
- GYROS Premium Industrial Grade HSS Black Oxide Metric Drill Bit, 3.7 mm, 12PK (45-42055)
- DRILL AMERICA W HSS Black Oxide Jobber Length Drill Bit (DWDNW)
- Sowa High Performance Drills Drill Bits