Shop All Jobber Length Drill Bits
Sowa High Performance Drills
1964 Premium HSS Jobber Length Drill, 10PK
Mfr # 128016
Zoro # G610400846
product price: $89.89
/pk 10, $8.99/ea
Sold in multiples of 2 for $179.78
Free Shipping & Returns
$179.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128016
- Zoro # G610400846
- UPC # 752273502544
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 1964 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 7/16 in Size, Standard Socket, Black Phosphate (49-66-6217)
- MAG-MATE Magnetic Pickup, Telescop, 8 to 35 In, 7 lb (925)
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points (20HW63)
- KLEIN TOOLS Screwdriver Blades, Insulated Single-End, 2-Pack (13156)
- MELIN TOOL CO G Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Letter (HDR-G)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2500)
- DRILL AMERICA #19 HSS Polished Jobber Length Drill Bit (D/AP19)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #7 (C15943)
- HHIP 3/8" AL-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1006)
- EAZYPOWER HSS Jobber Length Drill Bit (82282)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 11/64 (46011)
- Sowa High Performance Drills Drill Bits