Shop All Jobber Length Drill Bits
Sowa High Performance Drills
19 Premium HSS Jobber Length Drill, 10PK
Mfr # 128148
Zoro # G210400727
product price: $39.49
/pk 10, $3.95/ea
Sold in multiples of 3 for $118.47
$118.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128148
- Zoro # G210400727
- UPC # 752273502247
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 19 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.3/16 6 Point 46mm 1/2 Sq. Drive (4400A-1.3/16)
- MAKITA Carbide-Tipped Max Efficiency Miter Saw Blade 100T 12" (B-67000)
- FREEMAN PCTN64 Pneumatic 14-Gauge 2-1/2" Heavy Duty Concrete T Nailer (PCTN64)
- KIPP Adjustable Handle Size: 4, M10X30, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X30)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #10 (C13132)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 5/8 (C71040)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #7 (C22707)
- DRILL AMERICA 3/16" HSS Polished Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDP3/16)
- WESTWARD #54 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PME5)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #29 (C23185)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 15/64 (C18441)
- Sowa High Performance Drills Jobber Length Drill Bits