Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
#16 Premium H.S.S. Jobber Length Drill, 10PK
Mfr # 128145PK
Zoro # G710711002
product price: $46.59
/pk 10, $4.66/ea
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Size #16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128145PK
- Zoro # G710711002
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | #16 |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Flute Type | Spiral |
Drill Bit Material | High Speed Steel |
Description
Drill Bit Size Wire: #16 Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 4 3/4 in L (54TM56)
- CRESCENT 15" Adjustable Tapered Handle Wrench - Carded (AC215VS)
- KLEIN TOOLS Ratchet Pawl Set for Pre2017 Edition Cat No 63060 (63366)
- PALMGREN Grinder, w/Dust Collctn, 3/4HP, 120/240V (9682081)
- DRILL AMERICA #24 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN24)
- GYROS Premium (Made in US) Industrial Grade HSS Black Oxide Metric Drill Bit, 8.5 mm, 6PK (45-42103)
- DRILL AMERICA 3/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3/16)
- DRILL AMERICA 4.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM4.00)
- DRILL AMERICA X HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDX)
- DRILL AMERICA 11/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP11/64)
- VIKING #63 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (02060)
- Sowa High Performance Drills Drill Bits