Shop All Jobber Length Drill Bits
Sowa High Performance Drills
16 Premium HSS Jobber Length Drill, 10PK
Mfr # 128145
Zoro # G410400985
product price: $47.49
/pk 10, $4.75/ea
Sold in multiples of 2 for $94.98
$94.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128145
- Zoro # G410400985
- UPC # 752273507372
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 16 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON FILE+HNDL 6""X SLIM TAPER (21736)
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x3)
- NACHI L921 1/4-20 H3 2FL HSS SPIRAL POINT PLUG TAP (67054)
- WESTWARD Manual Pipe Threading Kit, 1/2 to 1-1/4In (4YR89)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/8 (49724)
- DRILLCO 1/2, JOBBER LENGTH DRILL - 100SE (100SE132)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 5/16 (C73020)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #29 (C15917)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.00mm (45855)
- CHAMPION CUTTING TOOL #36 General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-36)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #46 (C22661)
- Sowa High Performance Drills Drill Bits