Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
15/64in Premium H.S.S. Jobber Length Drill, 10PK
Mfr # 128012PK
Zoro # G010709600
product price: $57.99
/pk 10, $5.80/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Size 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128012PK
- Zoro # G010709600
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | 15/64 in |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Flute Type | Spiral |
Drill Bit Material | High Speed Steel |
Description
Drill Bit Size Inch: 15/64in Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403503)
- PFERD 7" CORINOX Needle File for Stainless - Round Shape, Cut 2 (15243)
- EAZYPOWER Security Tee Star, T40, 1" (13248)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14083)
- DRILL AMERICA #33 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2-5/8" (D/AN33)
- HANSON 60 Piece High Speed Steel Wire Gauge Straight Shank Jobber Length Drill Bit Set (80181)
- DRILL AMERICA 17/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP17/64)
- DRILL AMERICA 19/64" HSS Split Point Jobber Length Drill Bit, Flute Length: 3-1/16" (DWDSP19/64)
- DRILL AMERICA 21/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN21/32)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 3/64 (300 3/64)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP139106)
- Sowa High Performance Drills Drill Bits