Shop All Jobber Length Drill Bits
Sowa High Performance Drills
1564 Premium HSS Jobber Length Drill, 10PK
Mfr # 128012
Zoro # G810400769
product price: $57.49
/pk 10, $5.75/ea
Sold in multiples of 2 for $114.98
$114.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128012
- Zoro # G810400769
- UPC # 752273500748
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 1564 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Blacksmith Hammer, Hickory, 40 Oz (S40)
- KLEIN TOOLS 6" L x Metal Cutting Saw Blades, Reciprocating, 14 TPI, 6", PK5 (31727)
- DRILL AMERICA m21x1.75 2"OD HSS Round Adjustable Die Special (DWTSMR2-21X1.75)
- SUNEX 3/4" Drive Impact Socket 6 (448D)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 9/32 (41618)
- ZORO SELECT 7.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002756)
- DRILL AMERICA #36 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO36)
- DRILL AMERICA 7/32" Tin Coated Jobber Length Drill Bit (DWDTN7/32)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 7/32 (C16565)
- DRILL AMERICA K Cobalt Jobber Length Drill Bit (DWDCOK)
- WESTWARD 7/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF9)
- Sowa High Performance Drills Drill Bits