Shop All Jobber Length Drill Bits
Sowa High Performance Drills
1532 Premium HSS Jobber Length Drill, 5PK
Mfr # 128027
Zoro # G410401401
product price: $111.99
/pk 5, $22.40/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128027
- Zoro # G410401401
- UPC # 752273501691
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 1532 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver for Senco FinishPro 10 Micro Pinner (SP EA0177)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES90P)
- PROTO 4 lb Sledge Hammer, 14 In L Fiberglass Handle, Forged Steel Head, Black/Red (J1435G)
- WIHA Demo Screwdriver Set, Slotted/Phillips, 7 pcs (53097)
- WESTWARD #48 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN3)
- CENTURY DRILL & TOOL 5/32" Cobalt 135 Deg. Jobber Length Drill Bit (74110)
- OSG 5/16" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15312505)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #21 (C15927)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 3/16 (C15937)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 5/16 (57220)
- DRILL AMERICA 31/64" HSS Polished Jobber Length Drill Bit, Shank Type: Round (DWDP31/64)
- Sowa High Performance Drills Jobber Length Drill Bits