Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
13/64in Premium H.S.S. Jobber Length Drill, 10PK
Mfr # 128010PK
Zoro # G210709721
product price: $46.59
/pk 10, $4.66/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Size 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128010PK
- Zoro # G210709721
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | 13/64 in |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Description
Drill Bit Size Inch: 13/64in Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Drive-Loc VI ESD Safe Handle (28486)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (200)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #10-32 UNF (341805)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40132)
- STM 214 x 0032 x 58 60T HSS Screw Slotting Saw (137109)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP3/16)
- DRILL AMERICA 7/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN7/32)
- DRILL AMERICA 15/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/32)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.113 (300 33)
- DRILL AMERICA .65mm HSS Jobber Length Drill Bit (DWDMM.65)
- STM 1725mm Taper Length HSS Drill (115324)
- Sowa High Performance Drills High Speed Jobber Drill Bits