Shop All Jobber Length Drill Bits
Sowa High Performance Drills
13 Premium HSS Jobber Length Drill, 10PK
Mfr # 128142
Zoro # G310401020
Sold in multiples of 2 for $94.38
$94.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Drills
- MFR # 128142
- Zoro # G310401020
- UPC # 752273512635
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 13 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 5/8" X 6' Red End® Engineer's Scale Wood Rule (1066DN)
- KO-KEN Socket 13mm Nut Grip 26mm 3/8 Sq. Drive (3450M-13)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-48071)
- MILWAUKEE TOOL M18 FUEL SAWZALL GEN2 (ML2821-20)
- SUPER TOOL 11/32" Carbide 135 Deg. Jobber Length Drill Bit (50620)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 16.75mm (47376)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #13 (44083)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5/16 (C23361)
- ZORO SELECT 7/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-104375)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 9/32 (C18644)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-N (44384)
- Sowa High Performance Drills Drill Bits