Shop All Jobber Length Drill Bits
Sowa High Performance Drills
12 Premium HSS Jobber Length Drill, 5PK
Mfr # 128029
Zoro # G210401427
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Drills
- MFR # 128029
- Zoro # G210401427
- UPC # 752273500946
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 12 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring Kit (2854-22R)
- MILWAUKEE TOOL 7pc Ratcheting Combination Wrench Set - Metric w/ 4 PC Hook & Pick Set (48-22-9506, 48-22-9215)
- VEGA Hex Tamper L-Key (Short), 7/32 (HT1464S)
- CURRENT TOOLS 2-1/2" to 4" Knock-Out Set for Stainless Steel (166SS)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC 3/8 (42024)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 5/32 (46010)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 8.50mm (45880)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-B (C23321)
- DRILL AMERICA 9/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP9/64)
- CHAMPION CUTTING TOOL Champion XL5 Twister Jobber Drills, 29 Piece Set, 1/16in to 1/2in x 64ths (CHA TWISTER-XL5)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 25/64 (C22505)
- Sowa High Performance Drills Jobber Length Drill Bits