Shop All High Speed Jobber Drill Bits
Sowa High Performance Drills
11/32in Premium H.S.S. Jobber Length Drill, 5PK
Mfr # 128019PK
Zoro # G410710046
product price: $56.69
/pk 5, $11.34/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Finish Gold Finish
- Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Size 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Drills
- MFR # 128019PK
- Zoro # G410710046
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Drill Bit Size | 11/32 in |
Details
Shank Type | Straight |
Finish | Gold Finish |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Description
Drill Bit Size Inch: 11/32in Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 240-Foot (56334)
- STARRETT Steel Rule, Flexible, 6 In, 16R Grad (C316R-6)
- IRWIN Wood Drilling Bit, 1/4 Bit dia., Steel (49614)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (13A669)
- DRILL AMERICA #7 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP7)
- DRILL AMERICA 7/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/64)
- DRILL AMERICA 25/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN25/64)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182024)
- DRILL AMERICA U HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSPU)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.201 (300 7)
- PRECISION TWIST DRILL HSS HM Bright 118° Jobber Drill - Carbide Tipped Jobber Precision L (034512)
- Sowa High Performance Drills Drill Bits